Lithonia Lighting OFL2 LED P2 50K MVOLT IS DDBXD M2 LED FLOOD 5000K SLIPFITTER MNT DARK BRNZ | Graybar Store
     
Lithonia Lighting - LED FLOOD 5000K SLIPFITTER MNT DARK BRNZ - OFL2 LED P2 50K MVOLT IS DDBXD M2
+ / - Hover over image to Zoom
Other Views

    LED FLOOD 5000K SLIPFITTER MNT DARK BRNZ

    Manufacturer: Lithonia Lighting
    Manufacturer #: OFL2 LED P2 50K MVOLT IS DDBXD M2
    SKU: 25823009
    $581.94
    Checking Pricing
         
    Housing Color:Bronze
    Mounting Type:Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OFL2 LED P2 50K MVOLT IS DDBXD M2
    • Housing Color Bronze
    • Lamp Type LED
    Product Overview:
    Low Cost Flood Series 2, LED, Package 2, 50K color temperature, 120-277V, Integral Slipfitter, Dark bronze finish, super durable, SKU - 235MA2