Lithonia Lighting OFL1 LED P1 40K MVOLT THK DDBXD M4 LED FLOOD 4000K W/KNUCKLE DARK BRNZ | Graybar Store
     
Lithonia Lighting - LED FLOOD 4000K W/KNUCKLE DARK BRNZ - OFL1 LED P1 40K MVOLT THK DDBXD M4
+ / - Hover over image to Zoom
Other Views

    LED FLOOD 4000K W/KNUCKLE DARK BRNZ

    Manufacturer: Lithonia Lighting
    Manufacturer #: OFL1 LED P1 40K MVOLT THK DDBXD M4
    SKU: 25817881
    $211.62
    Checking Pricing
         
    Housing Color:Bronze
    Mounting Type:Ground, Wall
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OFL1 LED P1 40K MVOLT THK DDBXD M4
    • Housing Color Bronze
    • Lamp Type LED
    Product Overview:
    Low Cost Flood Series 1, LED, Package 1, 40K color temperature, 120-277V, Knuckle mounting, Dark bronze finish, super durable, SKU - 235M68