AFL Telecommunications OFI4-00-0900PR OFI-400 Optical Fiber Identifier | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
AFL Telecommunications - OFI-400 Optical Fiber Identifier - OFI4-00-0900PR
+ / - Hover over image to Zoom
Other Views

    OFI-400 Optical Fiber Identifier

    Manufacturer: AFL Telecommunications
    Manufacturer #: OFI4-00-0900PR
    SKU: 25275721
    $1,424.28
    Checking Pricing
         
    Display Type:Backlit LCD display
    Power Source:2 x 1.5 V AAA alkaline batteries
    Product Includes:Optical Fiber Identifier, carry case, 2 AAA batteries and user guide
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # OFI4-00-0900PR
    • Display Type Backlit LCD display
    • Power Source 2 x 1.5 V AAA alkaline batteries
    Product Overview:
    AFL's OFI-400 Optical Fiber Identifiers are designed to detect and measure the core power levels of optical signals on single-mode optical fiber without disconnecting or cutting the fiber.
    AFL's OFI-400 Optical Fiber Identifiers are designed to detect and measure the core power levels of optical signals on single-mode optical fiber without disconnecting or cutting the fiber. These instruments are simply clamped onto a fiber and indicate the presence and direction of traffic, continuous test signals and modulated test tones. The OFI-400 uses a unique optical head design featuring a two-position plunger that enables it to be used with 250 µm, 900µm and ribbon fiber or 2 mm and 3 mm jacketed fiber. OFI4-00-0900PR is a single-mode Optical Fiber Identifier and includes a carry case, 2 AAA batteries and user guide.

    Features

    • Unique optical head with two-position plunger for use with all fiber types
    • Built-in power meter with Set Reference feature
    • Low insertion loss for in-service ID tasks
    • Indicates direction of traffic
    • Detects 270 Hz, 330 Hz, 1 kHz, 2 kHz test tones
    • Powered by AAA batteries
    • Automatic power down feature and battery gauge
    • Built-in self-test
    • One-hand operation
    • Hand-held and lightweight
    • Rugged, drop-proof construction

    Three-year calibration interval

    Applications

    • Live fiber detection to avoid technician-induced outages
    • Fiber identification with CW or tone
    • Core power measurements

    Optimized for use on 250 µm, 900 µm and ribbon fiber or 2 mm and 3 mm jacketed fiber