Maclean Power Systems OEBHL-55 Oval Eye Ball, Steel, 11 in L | Graybar Store
     
Maclean Power Systems - Oval Eye Ball, Steel, 11 in L - OEBHL-55
+ / - Hover over image to Zoom
Other Views

    Oval Eye Ball, Steel, 11 in L

    Manufacturer: Maclean Power Systems
    Manufacturer #: OEBHL-55
    SKU: 25123564
    $47.57
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # OEBHL-55
    • Type Oval Eye Ball
    • Length 11 in.
    • Material of Construction Steel
    • ECCN EAR99
    Product Overview:
    Oval Eye Ball, Tower, Standard, & Hot Line Link