Leviton ODS10-INR Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 30 sec to 30 min Timer Range, 120/277Vac, ODS Series, 1-Pole, Red | Graybar Store
     
Leviton - Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 30 sec to 30 min Timer Range, 120/277Vac, ODS Series, 1-Pole, Red - ODS10-INR
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared, Manual/Auto Time Delay, 30 sec to 30 min Timer Range, 120/277Vac, ODS Series, 1-Pole, Red

    Manufacturer: Leviton
    Manufacturer #: ODS10-INR
    SKU: 25646809
    $102.16
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Installation Type:Wall Mount
    Brand or Series:ODS Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODS10-INR
    • UNSPSC 45111808
    • Brand or Series ODS Series
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Manual/Auto
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277 V ac
    • SKU Spec Sheet
      ODS10-INR Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    AutoON/AutoOFF PIR Occupancy Sensor (ManualON/AutoOFF selectable), Vandal resistant, Manual Wall Switch. Robust Single Latching 10A Relay, No-Neutral wire required, 120/208/220/230/240/277VAC, 50/60hz.
    Fits in standard wallbox and replaces single-pole wall switch. Gangable with other units;Low-profile design eliminates obtrusive “scanning-device” look. Elegant Decora styling complements any interior;uses Decora wallplates and coordinates with Leviton’s popular line of Decora wiring devices;180° field-of-view provides approximately 2100 square feet of coverage suitable for small offices, conference rooms, classrooms, lounges and a variety of commercial areas;Convenient pushbutton provides manual-ON/OFF light switching at any time;Two dual element