Leviton ODC0P-D0W Photocell | Graybar Store
     
Leviton - Photocell - ODC0P-D0W
+ / - Hover over image to Zoom
Other Views

    Photocell

    Manufacturer: Leviton
    Manufacturer #: ODC0P-D0W
    SKU: 25725195
    $186.58
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODC0P-D0W
    • UNSPSC 45111808
    Product Overview:
    Dimming Photocell
    Dimmed lighting at a desired daylight design level offers greater energy savings and comfort and improved energy efficiency;Leviton-exclusive, patented Auto-Calibration™ eliminates the need for configuring labor costs during daylight harvesting configuration;Industry-exclusive fail-safe circuitry: in the event of product failure, return-to-closed feature causes the relay to default to ON which eliminates life safety concerns;Fade rate time setting 3-30 minutes;Controls 1-10V sinking ballast;No additional power supply required for 1-10V sinking operation;Dim to OFF - over DDL for 30 seconds then lights OFF;Test Mode - 30 second fade rate for 15 minutes then auto exit;Provides ultra-convenient, hands-free lighting control;Measures light from any source in the visible spectrum within a 60º cone at 8-12’ mounting height;Provides continual measurements to control the lighting;Mounts on ceiling - surface mount orlow-profile flush mount;LED status indicators for ease of installation