Leviton ODC05-MDW Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range | Graybar Store
     
Leviton - Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range - ODC05-MDW
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range

    Manufacturer: Leviton
    Manufacturer #: ODC05-MDW
    SKU: 25641949
    $150.24
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODC05-MDW
    • UNSPSC 41111961
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Auto-Adaptive
    • Timer Range 30 sec to 30 min
    • Voltage 120 to 277 V ac
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Provolt™ Occupancy Sensor, Line Voltage, 8'-12' Ceiling Mount, M/T Sensor 500 sq ft, Daylighting, Auto-Calibration, 120-277V AC/CA 50/60HZ. UL/CE, RoHS & CEC Title 20/24 compliant. Color: White
    Configurable for Manual ON/Auto OFF or Auto ON/Auto OFF;Delayed OFF Timer: The sensor will turn lights OFF if no motion is detected after a specified time;Exclusive Walk-through Feature: Provides increased energy savings by not leaving the lights ON for an extended period after only momentary occupancy;False Detection Timer: (M/T) The PIR scans for movement and shuts lights off after 31 minutes preventing false triggers from HVAC systems;Time delay and saved settings are protected during power outages and will return to the last known state;Output short circuit protection;Industry-exclusive self-configuring local manual switch input: Momentary or maintained switches are supported;Presentation Mode feature for slide or film presentations allows push buttons to turn lights OFF and keep them OFF while the room is occupied;Adjustable Time Delay: 30s, 5min, 10min, 20min, 30min;Test Mode for simplified commissioning;Manual Switch and Emergency Override are Class 1 and Class 2 circuits. Class 2 circuits provided for flexibility;Industry