Lithonia Lighting OCS 277 15 M15 OnePass® Ceiling Fixture Circuit Selector, 18 AWG, 277V, 15 ft. | Graybar Store
     
Lithonia Lighting - OnePass® Ceiling Fixture Circuit Selector, 18 AWG, 277V, 15 ft. - OCS 277 15 M15
+ / - Hover over image to Zoom
Other Views

    OnePass® Ceiling Fixture Circuit Selector, 18 AWG, 277V, 15 ft.

    Manufacturer: Lithonia Lighting
    Manufacturer #: OCS 277 15 M15
    SKU: 25565088
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:15 ft.
    No. of Conductors:5
    Voltage Rating:277 V
    Wire Size:18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OCS 277 15 M15
    • No. of Conductors 5
    • UNSPSC 39111826
    • Length 15 ft.
    • Wire Size 18 AWG
    • Voltage Rating 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    OCS Modular Wiring
    Cord Selector;20 AMP;Safety-keying;Pin and Socket contact