Dual-Lite OCRSZ0603L Hubbell, Emergency Remote Lamp, LED, 1 Head, Dark Bronze,Wet Location, 6V, 3W | Graybar Store
     
Dual-Lite - Hubbell, Emergency Remote Lamp, LED, 1 Head, Dark Bronze,Wet Location, 6V, 3W - OCRSZ0603L
+ / - Hover over image to Zoom
Other Views

    Hubbell, Emergency Remote Lamp, LED, 1 Head, Dark Bronze,Wet Location, 6V, 3W

    Manufacturer: Dual-Lite
    Manufacturer #: OCRSZ0603L
    SKU: 25691508
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Options:Single Head
    Color:Dark Bronze
    Rating:Wet Location
    Voltage Rating:6V
    Wattage:3 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # OCRSZ0603L
    • Color Dark Bronze
    • Additional Options Single Head
    • Brand Hubbell
    • Lamp Type LED
    • Number of Heads 1
    • Rating Wet Location
    • Wattage 3 W
    • Voltage Rating 6V
    • ECCN EAR99
    Product Overview:
    OCR Series Decorative Outdoor Remote Lighting Heads
    Matches HCX Combination Emergency Lighting Unit/LED Exit Sign Styling;All diecast aluminum construction;Available in white, black or dark bronze finish;Single or twin lamp fixtures;5 Watt Halogen MR16 lamps supplied standard;Optional 3 Watt LED MR16 lamps;Housing rated to 50 Watts maximum;Mounts to 3.5 octagonal or square double-gang boxes;Compliance;UL Wet Location Listed