Panduit OCFC3IW-X Power Rated Outside Corner Fitting, Off-White, 1.05 in. L | Graybar Store
     
Panduit - Power Rated Outside Corner Fitting, Off-White, 1.05 in. L - OCFC3IW-X
+ / - Hover over image to Zoom
Other Views

    Power Rated Outside Corner Fitting, Off-White, 1.05 in. L

    Manufacturer: Panduit
    Manufacturer #: OCFC3IW-X
    SKU: 97107474
    $2.16
    Checking Pricing
         
    Quick Order:Y
    Dimensions:1.05 in. x 1.05 in. x 0.44 in.
    Material:ABS
    Fitting Type:Outside Corner
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # OCFC3IW-X
    • Dimensions 1.05 in. x 1.05 in. x 0.44 in.
    • UNSPSC 39131709
    • Fitting Type Outside Corner
    Product Overview:
    Panduit Outside Corner Fitting, For Use With LDPH3/LDS3, 1.05 inch Length, Material ABS, Off-White