Lutron MS-OPS6-DDV-WH Maestro® Dual-Circuit Occupancy Sensing Switch, 180° Field of View, Ground Required, White | Graybar Store
     
Lutron - Maestro® Dual-Circuit Occupancy Sensing Switch, 180° Field of View, Ground Required, White - MS-OPS6-DDV-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Dual-Circuit Occupancy Sensing Switch, 180° Field of View, Ground Required, White

    Manufacturer: Lutron
    Manufacturer #: MS-OPS6-DDV-WH
    SKU: 25575546
    $77.15
    Checking Pricing
         
    Additional Features:10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    Installation Type:Wall Mount
    Color:White
    Switch Type:1-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-OPS6-DDV-WH
    • Color White
    • UNSPSC 39122236
    • Additional Features 10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    Product Overview:
    Maestro® Occupancy/Vacancy Sensor Switch, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Adjustable, White, Coverage (Degrees/Square Feet): 900 ft²