Lutron MS-OPS2H-WH Maestro® Occupancy Sensor with Switch, Small Room, Single-Pole, White | Graybar Store
     
Lutron - Maestro® Occupancy Sensor with Switch, Small Room, Single-Pole, White - MS-OPS2H-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Occupancy Sensor with Switch, Small Room, Single-Pole, White

    Manufacturer: Lutron
    Manufacturer #: MS-OPS2H-WH
    SKU: 25472491
    $25.15
    Checking Pricing
         
    Installation Type:Wall Mount
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-OPS2H-WH
    • UNSPSC 41111961
    • Installation Type Wall Mount
    Product Overview:
    Maestro® Occupancy/Vacancy Sensor Switch, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Auto-Off; Auto-On; Manual, Coverage (Degrees/Square Feet): 30 ft