Lutron MS-OPS6M2-DV-GR Maestro Occupancy Sensor Switch, Auto-ON/Auto-OFF or Manual-On/Auto-OFF, Grey | Graybar Store
     
Lutron - Maestro Occupancy Sensor Switch, Auto-ON/Auto-OFF or Manual-On/Auto-OFF, Grey - MS-OPS6M2-DV-GR
+ / - Hover over image to Zoom
Other Views

    Maestro Occupancy Sensor Switch, Auto-ON/Auto-OFF or Manual-On/Auto-OFF, Grey

    Manufacturer: Lutron
    Manufacturer #: MS-OPS6M2-DV-GR
    SKU: 25447046
    $45.95
    Checking Pricing
         
    Color:Grey
    Installation Type:Wall Mount
    Additional Features:10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    Switch Type:1-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-OPS6M2-DV-GR
    • Color Grey
    • Additional Features 10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole, 3-Way
    Product Overview:
    Maestro® Occupancy/Vacancy Sensor Switch, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Adjustable, Gray, Coverage (Degrees/Square Feet): 900 ft²