Lutron MS-OPS5M-IV Maestro Occupancy Sensor Switch, 3-Way, Ivory | Graybar Store
     
Lutron - Maestro Occupancy Sensor Switch, 3-Way, Ivory - MS-OPS5M-IV
+ / - Hover over image to Zoom
Other Views

    Maestro Occupancy Sensor Switch, 3-Way, Ivory

    Manufacturer: Lutron
    Manufacturer #: MS-OPS5M-IV
    SKU: 25408103
    $35.97
    Checking Pricing
    Items sold in feet or each.
         
    Color:Ivory
    Coverage (Degrees / Square Feet):180/900
    Installation Type:Wall Mount
    Additional Features:10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    Switch Type:1-Pole/3-Way
    Brand or Series:Maestro®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-OPS5M-IV
    • Color Ivory
    • Additional Features 10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    • Brand or Series Maestro®
    • Coverage (Degrees / Square Feet) 180/900
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole/3-Way
    • Time Delay Type Adaptive
    • Timer Range 1/5/15/30 Minutes
    • Voltage 120/277V AC
    • SKU Spec Sheet
      MS-OPS5M-IV Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Maestro® Occupancy/Vacancy Sensor Switch, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Adjustable, Ivory, Coverage (Degrees/Square Feet): 900 ft²