Lutron MS-Z101-IV Maestro 0-10V Dimmer Sensor, Ivory | Graybar Store
     
Lutron - Maestro 0-10V Dimmer Sensor, Ivory - MS-Z101-IV
+ / - Hover over image to Zoom
Other Views

    Maestro 0-10V Dimmer Sensor, Ivory

    Manufacturer: Lutron
    Manufacturer #: MS-Z101-IV
    SKU: 25677034
    $95.34
    Checking Pricing
         
    Color:Ivory
    Installation Type:Wall Mount
    Additional Features:10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    Switch Type:1-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-Z101-IV
    • Color Ivory
    • Additional Features 10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole, 3-Way
    • Time Delay Type Adaptive
    • Timer Range 1/5/15/30 Minutes
    • Voltage 120/277V AC
    • SKU Spec Sheet
      MS-Z101-IV Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Maestro® Occupancy/Vacancy Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Adjustable, Ivory, Coverage (Degrees/Square Feet): 900 ft²