Lutron MSCL-OP153M-WH Maestro® Occupancy Sensor C•L Dimmer, Single-Pole/Multi-Location, 180° Field of View, White | Graybar Store
     
Lutron - Maestro® Occupancy Sensor C•L Dimmer, Single-Pole/Multi-Location, 180° Field of View, White - MSCL-OP153M-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Occupancy Sensor C•L Dimmer, Single-Pole/Multi-Location, 180° Field of View, White

    Manufacturer: Lutron
    Manufacturer #: MSCL-OP153M-WH
    SKU: 25565647
    $46.81
    Checking Pricing
         
    Additional Features:10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    Installation Type:Wall Mount
    Color:White
    Switch Type:1-Pole and 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MSCL-OP153M-WH
    • Color White
    • Additional Features 10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    • Installation Type Wall Mount
    Product Overview:
    Maestro® Occupancy/Vacancy Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Adjustable, White, Coverage (Degrees/Square Feet): 900 ft²