Lutron LRF2-OKLB-P-WH Ratio Powr Savr Wireless Wall-Mount Sensor, Occupancy/Vacancy, Passive Infrared, White, 431.0 to 437.0, 90° Corner Mount | Graybar Store
     
Lutron - Ratio Powr Savr Wireless Wall-Mount Sensor, Occupancy/Vacancy, Passive Infrared, White, 431.0 to 437.0, 90° Corner Mount - LRF2-OKLB-P-WH
+ / - Hover over image to Zoom
Other Views

    Ratio Powr Savr Wireless Wall-Mount Sensor, Occupancy/Vacancy, Passive Infrared, White, 431.0 to 437.0, 90° Corner Mount

    Manufacturer: Lutron
    Manufacturer #: LRF2-OKLB-P-WH
    SKU: 25360439
    $91.44
    Checking Pricing
         
    Additional Features:10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    Installation Type:Corner Mount; Wall Mount
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # LRF2-OKLB-P-WH
    • Color White
    • UNSPSC 39122236
    • Additional Features 10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    Product Overview:
    Radio Powr Savr™ Occupancy/Vacancy Sensor, Installation Type: Corner Mount; Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Auto-Off; Auto-On, White, Coverage (Degrees/Square Feet): 90/2500 â°/ft²