Lutron LRF2-OWLB-P-WH Ratio Powr Savr Wireless Wall-Mount Sensor, Occupancy/Vacancy, Passive Infrared, White, 431.0 to 437.0, 180° Wall Mount | Graybar Store
     
Lutron - Ratio Powr Savr Wireless Wall-Mount Sensor, Occupancy/Vacancy, Passive Infrared, White, 431.0 to 437.0, 180° Wall Mount - LRF2-OWLB-P-WH
+ / - Hover over image to Zoom
Other Views

    Ratio Powr Savr Wireless Wall-Mount Sensor, Occupancy/Vacancy, Passive Infrared, White, 431.0 to 437.0, 180° Wall Mount

    Manufacturer: Lutron
    Manufacturer #: LRF2-OWLB-P-WH
    SKU: 25360438
    $66.40
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    Installation Type:Wall Mount
    Color:White
    Brand or Series:Radio Powr Savr™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # LRF2-OWLB-P-WH
    • Color White
    • UNSPSC 39121500
    • Additional Features 10-Year Battery Life Design; Available in White (WH); Battery Included; Communicates Via Lutron Reliable Clear
    • Brand or Series Radio Powr Savr™
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 1/5/15/30 Minutes
    • Voltage 3V DC
    • SKU Spec Sheet
      LRF2-OWLB-P-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ratio Powr Savr Wireless Wall-Mount Sensor, Occupancy/Vacancy, Passive Infrared, White, 431.0 to 437.0, 180° Wall Mount
    Radio Powr Savr™ Occupancy/Vacancy Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Auto-Off; Auto-On, White, Coverage (Degrees/Square Feet): 180 â°