Leviton ODC04-IDW Provolt Ceiling Mount Occupancy Sensor, Passive Infrared, Line Voltage, White, Self Adjusting, 450 sq. ft. 360° Coverage | Graybar Store
     
Leviton - Provolt Ceiling Mount Occupancy Sensor, Passive Infrared, Line Voltage, White, Self Adjusting, 450 sq. ft. 360° Coverage - ODC04-IDW
+ / - Hover over image to Zoom
Other Views

    Provolt Ceiling Mount Occupancy Sensor, Passive Infrared, Line Voltage, White, Self Adjusting, 450 sq. ft. 360° Coverage

    Manufacturer: Leviton
    Manufacturer #: ODC04-IDW
    SKU: 25641948
    $130.20
    Checking Pricing
         
    Installation Type:Ceiling Mount
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # ODC04-IDW
    • Color White
    • UNSPSC 41111961
    Product Overview:
    Provolt™ Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 360/450 â°/ft², White