Lutron LOS-CIR-1500-WH LOS-CIR Series Ceiling Mount Sensor, Infrared, White, 1500 ft. 360° Coverage | Graybar Store
     
Lutron - LOS-CIR Series Ceiling Mount Sensor, Infrared, White, 1500 ft. 360° Coverage - LOS-CIR-1500-WH
+ / - Hover over image to Zoom
Other Views

    LOS-CIR Series Ceiling Mount Sensor, Infrared, White, 1500 ft. 360° Coverage

    Manufacturer: Lutron
    Manufacturer #: LOS-CIR-1500-WH
    SKU: 25308522
    $99.54
    Checking Pricing
         
    Installation Type:Ceiling Mount
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # LOS-CIR-1500-WH
    • Color White
    • UNSPSC 39122236
    Product Overview:
    LOS-C Series Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Self-Adaptive, Coverage (Degrees/Square Feet): 1500 ft², White