Lutron LOS-CDT-2000R-WH LOS-CDT Series Ceiling Mount Sensor, Dual Technology, White, 2000 ft. 360° Coverage, Relay Option | Graybar Store
     
Lutron - LOS-CDT Series Ceiling Mount Sensor, Dual Technology, White, 2000 ft. 360° Coverage, Relay Option - LOS-CDT-2000R-WH
+ / - Hover over image to Zoom
Other Views

    LOS-CDT Series Ceiling Mount Sensor, Dual Technology, White, 2000 ft. 360° Coverage, Relay Option

    Manufacturer: Lutron
    Manufacturer #: LOS-CDT-2000R-WH
    SKU: 25308520
    $174.87
    Checking Pricing
         
    Installation Type:Ceiling Mount
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # LOS-CDT-2000R-WH
    • Color White
    • UNSPSC 39122236
    Product Overview:
    LOS-C Series Occupancy Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Self-Adaptive, Coverage (Degrees/Square Feet): 2000 ft², White