Leviton IPS05-1LZ Occupancy Sensor, Passive Infrared, Manual Adjustment, Single-Pole, 5A, 180° 900 sq. ft. Coverage | Graybar Store
     
Leviton - Occupancy Sensor, Passive Infrared, Manual Adjustment, Single-Pole, 5A, 180° 900 sq. ft. Coverage - IPS05-1LZ
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared, Manual Adjustment, Single-Pole, 5A, 180° 900 sq. ft. Coverage

    Manufacturer: Leviton
    Manufacturer #: IPS05-1LZ
    SKU: 25478384
    $41.70
    Checking Pricing
         
    Additional Features:Universal Light Control
    Installation Type:Wall Mount
    Color:White
    Switch Type:1-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPS05-1LZ
    • Color White
    • UNSPSC 45111808
    • Additional Features Universal Light Control
    Product Overview:
    Decora® IPS05 Occupancy And Vacancy Sensors, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Auto-Off; Auto-On; Manual, Ivory; Light Almond; White, Coverage (Degrees/Square Feet): 180/900 â°/ft²