Leviton IPV0R-1LZ decora® Sensor Remote, Passive Infrared, Manual ON/Auto OFF, 120V | Graybar Store
     
Leviton - decora® Sensor Remote, Passive Infrared, Manual ON/Auto OFF, 120V - IPV0R-1LZ
+ / - Hover over image to Zoom
Other Views

    decora® Sensor Remote, Passive Infrared, Manual ON/Auto OFF, 120V

    Manufacturer: Leviton
    Manufacturer #: IPV0R-1LZ
    SKU: 25474360
    $33.82
    Checking Pricing
         
    Installation Type:Wall Mount
    Color:White
    Switch Type:1-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPV0R-1LZ
    • Color White
    • UNSPSC 45111808
    • Installation Type Wall Mount
    Product Overview:
    Decora® IPV0R Occupancy And Vacancy Sensors, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Auto-Off; Auto-On; Manual, Ivory; Light Almond; White, Coverage (Degrees/Square Feet): 180/900 â°/ft²