ABB (Thomas and Betts) LL27-G Ocal Type LL Conduit Body and Cover | Graybar Store
ABB (Thomas and Betts) - Ocal Type LL Conduit Body and Cover - LL27-G
+ / - Hover over image to Zoom
Other Views

    Ocal Type LL Conduit Body and Cover

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: LL27-G
    SKU: 93177244
    $79.75
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):3/4
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # LL27-G
    • UNSPSC 39131708
    • Color / Finish Grey
    Product Overview:
    3/4 in. Dark Gray PVC Coated Type LL Form 7 Gray Iron Conduit Body and Cover.