Thomas and Betts Ocal® 1-Hole PVC-Coated Malleable Iron Conduit Strap | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Ocal® 1-Hole PVC-Coated Malleable Iron Conduit Strap
+ / - Hover over image to Zoom
Other Views

    Ocal® 1-Hole PVC-Coated Malleable Iron Conduit Strap

    Manufacturer: Thomas and Betts
         

    Used to support conduit on walls and structures. Sized to allow for extra thickness of the PVC coating.

    • Manufacturer Thomas and Betts
    • Materials Malleable Iron
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Use With
    Trade Size
    Price
    1HMS1/2-G
    92139000
    1/2
    Rigid/IMC Conduit
    $20.81 / EA
    SKU
    92139000
    Trade Size (Inches)
    1/2
    Use With
    Rigid/IMC Conduit
    Trade Size
    $20.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1HMS1-G
    91034502
    Conduits
    1 in.
    $18.20 / EA
    SKU
    91034502
    Trade Size (Inches)
    Use With
    Conduits
    Trade Size
    1 in.
    $18.20 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1HMS11/2-G
    92046447
    Conduits
    1-1/2 in.
    $33.28 / EA
    SKU
    92046447
    Trade Size (Inches)
    Use With
    Conduits
    Trade Size
    1-1/2 in.
    $33.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1HMS11/4-G
    91034503
    Conduits
    1-1/4 in.
    $31.40 / EA
    SKU
    91034503
    Trade Size (Inches)
    Use With
    Conduits
    Trade Size
    1-1/4 in.
    $31.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1HMS2-G
    92046448
    Conduits
    2 in.
    $48.33 / EA
    SKU
    92046448
    Trade Size (Inches)
    Use With
    Conduits
    Trade Size
    2 in.
    $48.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock