Lithonia Lighting OC2 277 12/2G 21 M5 OnePass Cable, 2-Port, 277V, 12AWG, 2 Conductor and 1 Ground, 21FT | Graybar Store
     
Lithonia Lighting - OnePass Cable, 2-Port, 277V, 12AWG, 2 Conductor and 1 Ground, 21FT - OC2 277 12/2G 21 M5
+ / - Hover over image to Zoom
Other Views

    OnePass Cable, 2-Port, 277V, 12AWG, 2 Conductor and 1 Ground, 21FT

    Manufacturer: Lithonia Lighting
    Manufacturer #: OC2 277 12/2G 21 M5
    SKU: 99473334
    $0.00
    Checking Pricing
         
    Length:21 ft.
    No. of Conductors:2
    Voltage Rating:277V
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OC2 277 12/2G 21 M5
    • No. of Conductors 2
    • Brand Reloc
    • Length 21 ft.
    Product Overview:
    OnePass Cable 2Port, 277V, 12AWG, 2 Conductor and 1 Ground, 21FT, SKU - 715365