Werner OBEL12 The Old Blue Ladder, Fiberglass, 12 ft. | Graybar Store
     
Werner - The Old Blue Ladder, Fiberglass, 12 ft. - OBEL12
+ / - Hover over image to Zoom
Other Views

    The Old Blue Ladder, Fiberglass, 12 ft.

    Manufacturer: Werner
    Manufacturer #: OBEL12
    SKU: 25063204
    $380.49
    Checking Pricing
         
    Height (Feet):12 ft.
    Load Rating (Pound):375 lb.
    No. of Steps:11
    Spread (Inches):78-1/4 in.
    Width (Inches):33-7/8 in.
    Standard:Type IAA Duty Rating
    Additional Features:Drill hole, conduit tray, 3 plier or hand tool slots, Lock-In accessory sockets, 2 tool holes, drill hole, measuring tape
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # OBEL12
    • Type Single-Sided
    • UNSPSC 30191501
    • Additional Features Drill hole, conduit tray, 3 plier or hand tool slots, Lock-In accessory sockets, 2 tool holes, drill hole, measuring tape
    • Height (Feet) 12 ft.
    • Load Rating (Pound) 375 lb.
    • Materials Fiberglass
    • Spread (Inches) 78-1/4 in.
    • Width (Inches) 33-7/8 in.
    • No. of Steps 11
    • Standard Type IAA Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The Old Blue Series OBEL12 Fiberglass 12 ft Ladder has a duty rating of 375 pounds and is custom-made with electricians in mind.
    The Old Blue Series OBEL12 Fiberglass Electrician Ladder is not your ordinary Step Ladder -- it's a Jobstation. With a duty rating of 375 pounds, this 12 ft ladder is custom-made with electricians in mind. The HolsterTop with Lock-In System allows tools to be secured right to the ladder top making them handy and ready to use. The MagnaGrip™ heavy duty magnet secures tools and hardware right to the ladder top. The Multi-Use hook is ideal for hanging tools and tool buckets. The EDGE® bracing system helps to decrease damage to the rails. Fiberglass rails are non-conductive for working near electricity. ® The blue and yellow ladder is an exclusive registered trademark of Werner Co.