Leviton O3C20-MDW Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range | Graybar Store
     
Leviton - Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range - O3C20-MDW
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range

    Manufacturer: Leviton
    Manufacturer #: O3C20-MDW
    SKU: 25725254
    $240.27
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # O3C20-MDW
    • UNSPSC 41111961
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Auto-Adaptive
    Product Overview:
    Provolt™ Vacancy Sensor, Line Voltage, 8'-12' Ceiling, M/T Sensor 2000 sq ft, Daylighting, Auto-Calibration, 120-277V AC/CA 50/60HZ. UL/CE, RoHS & CEC & Title 20/24 Compliant. Color: White
    Auto-Adapting: Time delay and sensitivity are continually adjusted to occupancy pattern of use;Configurable for Manual ON/Auto OFF;Vacancy Sensing Time Outs:;Delayed OFF Timer: The sensor will turn lights OFF if no motion is detected after a specified time;Exclusive Walk-through Feature: Provides increased energy savings by not leaving the lights ON for an extended period after only momentary occupancy;False Detection Timer: (PIR) The PIR scans for movement and shuts lights off after 31 minutes preventing false triggers from HVAC systems;Time delay and saved settings are protected during power outages and will return to the last known state;Output short circuit protection;Industry-exclusive self-configuring local manual switch input: Momentary or maintained switches are supported;Adjustable Time Delay: 30s, 5min, 10min, 20min, 30min;Test Mode for simplified commissioning;Manual Switch and Emergency Override are Class 1 or Class 2 circuits. Class 2 circuits provided for flexibility;Industry-exclusive “fail-safe” circuitry: In the event of product failure, Return-to-Closed feature causes the relay to default ON which eliminates life safety concerns;Industry-exclusive H.I.S. (High Inrush Stability) technology designed to handle today’s high inrush electronic ballast loads and offer unmatched durability and service;Robust and reliable mechanically held 10A latching relay prov