Leviton O2C10-MDW Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range | Graybar Store
     
Leviton - Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range - O2C10-MDW
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Auto-Adaptive Time Delay, 30 sec to 30 min Timer Range

    Manufacturer: Leviton
    Manufacturer #: O2C10-MDW
    SKU: 25725249
    $299.66
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # O2C10-MDW
    • UNSPSC 41111961
    • Sensor Type Passive Infrared; Ultrasonic
    • Time Delay Type Auto-Adaptive
    • Timer Range 30 sec to 30 min
    • Voltage 120 to 277 V ac
    • SKU Spec Sheet
      O2C10-MDW Spec Sheet
    • Country of Origin CN - China
    Product Overview:
    Provolt™ Occupancy Sensor, 2 Pole, Line Voltage, 8'-12' Ceiling, M/T Sensor 1000 sq ft, Daylighting, Auto-Calibration, 120-277V AC/CA 50/60HZ. UL/CE, RoHS & CEC Title 20/24 compliant. Color: White
    Utilizes sensors which emit non-audible sound waves and sense movement. Any movement within the sensor’s field-of-view causes a shift in the original emitted frequency. The sensor identifies the change as movement and controls light accordingly. U/S models are immune to external ultrasonic signals from other sources such as white-boards delivering uninterrupted performance;Auto-Adapting: Time delay and sensitivity are continually adjusted to occupancy pattern of use;Vacancy Sensing Time Outs: (Delayed OFF Timer, Exclusive Walk-through Feature, Time delay and saved settings are protected during power outages and will return to the last known state);Output short circuit protection;Industry-exclusive self-configuring local manual switch input: Momentary or maintained switches are supported;Presentation Mode allows user to turn lights OFF and keep them OFF while the room is occupied;Adjustable Time Delay: 30s, 5min, 10min, 20min, 30min;Test Mode for simplified commissioning;Manual Switch and Emergency Override are Class 1 or Class 2 circuits. Class 2 circuits provided for flexibility;Industry-exclusive &