Leviton CR20-GY Commercial Grade Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Narrow Body, Self-Grounding, Side Wired, Grey | Graybar Store
     
Leviton - Commercial Grade Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Narrow Body, Self-Grounding, Side Wired, Grey - CR20-GY
+ / - Hover over image to Zoom
Other Views

    Commercial Grade Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Narrow Body, Self-Grounding, Side Wired, Grey

    Manufacturer: Leviton
    Manufacturer #: CR20-GY
    SKU: 88157143
    $2.49
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:Grey
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CR20-GY
    • Color Grey
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Gray nylon 20A 125V 2P3W NEMA 5-20R side-wired straight blade duplex receptacle.
    Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.