Hubbell Wiring Device - Kellems HBL8451C Straight Blade Plug, Nylon, 50A 3-Phase 250V, 3P4W | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Plug, Nylon, 50A 3-Phase 250V, 3P4W - HBL8451C
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, Nylon, 50A 3-Phase 250V, 3P4W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8451C
    SKU: 90077891
    $83.89
    Checking Pricing
         
    NEMA Rating:NEMA 15-50P
    Amperage:50A
    Voltage Rating:250V
    Color:Black
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8451C
    • Color Black
    • Amperage 50A
    • UNSPSC 39121402
    • Materials Nylon
    • NEMA Rating NEMA 15-50P
    • Voltage Rating 250V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Nylon 50A 3-phase 250V 3P4W NEMA 15-50P straight blade plug for 0.625 to 1.310 in. dia. cord.