Hubbell Wiring Device - Kellems HBL9331 Straight Blade Plug, Angled, 4-Position, 30A 250V, 2P3W, Black Nylon | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Plug, Angled, 4-Position, 30A 250V, 2P3W, Black Nylon - HBL9331
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, Angled, 4-Position, 30A 250V, 2P3W, Black Nylon

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9331
    SKU: 88127859
    $75.14
    Checking Pricing
         
    NEMA Rating:NEMA 6-30P
    Amperage:30A
    Voltage Rating:250V
    Color:Black
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9331
    • Color Black
    • Amperage 30A
    • UNSPSC 39121402
    • Materials Nylon
    • NEMA Rating NEMA 6-30P
    • Voltage Rating 250V
    • SKU Spec Sheet
      HBL9331 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Nylon 30A 250V 2P3W NEMA 6-30P straight blade 4-position angled plug for 0.625 to 1.187 in. dia. cord.
    Hubbell Wiring Device - Kellems angle straight blade plugs are nonlocking and can be angled for plug access in tight locations