Pass and Seymour (Legrand) 3804 Nylon 50A 250V 2P3W Straight Blade Flush Single Receptacle | Graybar Store
     
Pass and Seymour (Legrand) - Nylon 50A 250V 2P3W Straight Blade Flush Single Receptacle - 3804
+ / - Hover over image to Zoom
Other Views

    Nylon 50A 250V 2P3W Straight Blade Flush Single Receptacle

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3804
    SKU: 90012382
    $27.28
    Checking Pricing
         
    NEMA Rating:NEMA 6-50R
    Amperage:50A
    Voltage Rating:250V
    Color:Black
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3804
    • Color Black
    • Amperage 50A
    • UNSPSC 39121406
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Black nylon 50A 250V 2P3W NEMA 6-50R flush-mount single straight blade receptacle.