Leviton 5362-SI Nylon Self-Grounding Straight Blade Back/Side-Wired Duplex Receptacle, Extra Heavy-Duty Specification Grade | Graybar Store
     
Leviton - Nylon Self-Grounding Straight Blade Back/Side-Wired Duplex Receptacle, Extra Heavy-Duty Specification Grade - 5362-SI
+ / - Hover over image to Zoom
Other Views

    Nylon Self-Grounding Straight Blade Back/Side-Wired Duplex Receptacle, Extra Heavy-Duty Specification Grade

    Manufacturer: Leviton
    Manufacturer #: 5362-SI
    SKU: 97251125
    $17.23
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:Ivory
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5362-SI
    • Color Ivory
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Thermoplastic Nylon
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • SKU Spec Sheet
      5362-SI Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Ivory nylon 20A 125V 2P3W NEMA 5-20R back and side-wired self-grounding straight blade duplex receptacle.
    Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.