Endot Industries IRI 125 24 17 07-CUT REEL Nylon Resin Riser Innerduct, 1-1/4 in.-Cut Reel, White | Graybar Store
     
Endot Industries - Nylon Resin Riser Innerduct, 1-1/4 in.-Cut Reel, White - IRI 125 24 17 07-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Nylon Resin Riser Innerduct, 1-1/4 in.-Cut Reel, White

    Manufacturer: Endot Industries
    Manufacturer #: IRI 125 24 17 07-CUT REEL
    SKU: 25310981
    $1.19
    Checking Pricing
         
    Color:White
    Trade Size (Inches):1-1/4
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IRI 125 24 17 07-CUT REEL
    • Color White
    • UNSPSC 39131700
    • Packaging Cut Reel
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. Nylon Resin Riser innerduct with 900 lb. pull line, white, the length is cut reel