Leviton 5821-I Straight Blade Single Receptacle, Narrow Body, 20A, 250V, 2P3W, NEMA 6-20R, Side Wired, Ivory | Graybar Store
     
Leviton - Straight Blade Single Receptacle, Narrow Body, 20A, 250V, 2P3W, NEMA 6-20R, Side Wired, Ivory - 5821-I
+ / - Hover over image to Zoom
Other Views

    Straight Blade Single Receptacle, Narrow Body, 20A, 250V, 2P3W, NEMA 6-20R, Side Wired, Ivory

    Manufacturer: Leviton
    Manufacturer #: 5821-I
    SKU: 88157177
    $5.31
    Checking Pricing
         
    NEMA Rating:NEMA 6-20R
    Amperage:20A
    Voltage Rating:250V
    Color:Ivory
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5821-I
    • Color Ivory
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Nylon
    Product Overview:
    Ivory nylon 20A 250V 2P3W NEMA 6-20R side-wired narrow body single straight blade receptacle.
    Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.