Burndy QP10F25X03BG25 Nylon Insulated Fingrip™ Quick Disconnect, 12 to 10 AWG, 25 PK | Graybar Store
     
Burndy - Nylon Insulated Fingrip™ Quick Disconnect, 12 to 10 AWG, 25 PK - QP10F25X03BG25
+ / - Hover over image to Zoom
Other Views

    Nylon Insulated Fingrip™ Quick Disconnect, 12 to 10 AWG, 25 PK

    Manufacturer: Burndy
    Manufacturer #: QP10F25X03BG25
    SKU: 25250850
    $7.51
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Gender:Female
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # QP10F25X03BG25
    • Gender Female
    • UNSPSC 39121447
    • Insulation Material Vinyl
    Product Overview:
    Quick Disconnect Brass Terminal, 12 - 10 AWG, 600 V, Vinyl Insulated, Tin Plated