Thomas and Betts GRNY-085-0-C Extruded Grommeting, 0.17 W x 0.20 H x 0.05 in. Thick, Max. Panel Thickness 0.09 in., Length 100 ft., Nylon, Black | Graybar Store
     
Thomas and Betts - Extruded Grommeting, 0.17 W x 0.20 H x 0.05 in. Thick, Max. Panel Thickness 0.09 in., Length 100 ft., Nylon, Black - GRNY-085-0-C
+ / - Hover over image to Zoom
Other Views

    Extruded Grommeting, 0.17 W x 0.20 H x 0.05 in. Thick, Max. Panel Thickness 0.09 in., Length 100 ft., Nylon, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: GRNY-085-0-C
    SKU: 94030029
    $143.17
    Checking Pricing
         
    Color:Black
    Size:0.09 in
    Dimensions:0.17 W x 0.2 H in
    Packaging:15 per Pack
    Use With:Panel Edges; Panel Knockouts
    Width (Inches):0.17
    Flange:0.45 in
    Height (Inch):0.20 in.
    Style:Extruded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GRNY-085-0-C
    • Color Black
    • Dimensions 0.17 W x 0.2 H in
    • Size 0.09 in
    • Style Extruded
    • UNSPSC 39131603
    • Flange 0.45 in
    Product Overview:
    Ty Rap® Extruded Grommet, Packaging: 15 Per Pack, Nylon