Leviton 80720-R Nylon 1 Gang Device Mount Wallplate For Single 1.60 Inch Dia. Device, Red | Graybar Store
     
Leviton - Nylon 1 Gang Device Mount Wallplate For Single 1.60 Inch Dia. Device, Red - 80720-R
+ / - Hover over image to Zoom
Other Views

    Nylon 1 Gang Device Mount Wallplate For Single 1.60 Inch Dia. Device, Red

    Manufacturer: Leviton
    Manufacturer #: 80720-R
    SKU: 88158234
    $2.39
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80720-R
    • Color Red
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Red thermoplastic nylon device mount single gang locking single receptacle wallplate with 1.60 in. dia. device opening.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.