Crouse Hinds (Eaton) NXTS14538203 Stainless Steel Hinge Cover | Graybar Store
     
Crouse Hinds (Eaton) - Stainless Steel Hinge Cover - NXTS14538203
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Hinge Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NXTS14538203
    SKU: 22128373
    $2,291.07
    Checking Pricing
         
    Additional Features:Weight 21.45 Lb
    Standard:UL (CANADA AND US)
    Depth:8.071 in.
    Height:18.03 in.
    Width:15.039 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NXTS14538203
    • Application Outdoor
    • Type IP66, Hinged Cover
    • UNSPSC 39121314
    • Additional Features Weight 21.45 Lb
    • Depth 8.071 in.
    • Height 18.03 in.
    • Materials 316L Stainless Steel
    • Width 15.039 in.
    • Standard UL (CANADA AND US)
    • SKU Spec Sheet
      NXTS14538203 Spec Sheet
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    hinge cover 3 gland plated stainless steel