Crouse Hinds (Eaton) NXTS13030163 Stainless Steel Hinge Cover 12.05 x 12.05 x 6.30 | Graybar Store
     
Crouse Hinds (Eaton) - Stainless Steel Hinge Cover 12.05 x 12.05 x 6.30 - NXTS13030163
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Hinge Cover 12.05 x 12.05 x 6.30

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: NXTS13030163
    SKU: 22128375
    $1,338.98
    Checking Pricing
         
    Additional Features:Weight 15.43 Lb
    Standard:UL (CANADA AND US)
    Depth:6.3 in.
    Height:12.05 in.
    Width:12.05 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # NXTS13030163
    • Application Outdoor
    • Type IP66, Hinged Cover
    • UNSPSC 39121314
    • Additional Features Weight 15.43 Lb
    • Depth 6.3 in.
    • Height 12.05 in.
    • Materials 316L Stainless Steel
    • Width 12.05 in.
    • Standard UL (CANADA AND US)
    • SKU Spec Sheet
      NXTS13030163 Spec Sheet
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    hinge cover 3 gland plated stainless steel 12.05x12.05x6.30