Sensor Switch NWV PDT 16 KIT Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac, NWV Series,White, Ceiling, Corner,Wall | Graybar Store
     
Sensor Switch - Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac, NWV Series,White, Ceiling, Corner,Wall - NWV PDT 16 KIT
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac, NWV Series,White, Ceiling, Corner,Wall

    Manufacturer: Sensor Switch
    Manufacturer #: NWV PDT 16 KIT
    SKU: 25809326
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling, Corner, Wall
    Additional Features:Communicates with Light Network, Integrated On/Off Photocell, Remotely Configurable/Upgradeable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NWV PDT 16 KIT
    • Color White
    • UNSPSC 39121107
    • Additional Features Communicates with Light Network, Integrated On/Off Photocell, Remotely Configurable/Upgradeable
    • Installation Type Ceiling, Corner, Wall
    • Sensor Type Passive Infrared/Microphonics
    • Series NWV
    • Time Delay Type Adjustable
    • Voltage 120/277 V ac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wide View Low Volt
    PIR Occupancy Detection;120~194;~186;by 40 ft. Coverage for Small Motion;Communicates w/ nLight Network;Remotely Configurable/Upgradeable;Push-Button Programmable;Programmable w/o removing cover;Adjustable Time Delay;100 Hr. Lamp Burn-in Timer Mode;Green LED Indicator