Thomas and Betts NVNV-M329-13 PMA® Conduit Connector, Polyamide 6 with Nickel-Plated Brass Thread, Nylon Flexible Conduit, M32 x 1.5, 29 NW, 13 mm Thread | Graybar Store
     
Thomas and Betts - PMA® Conduit Connector, Polyamide 6 with Nickel-Plated Brass Thread, Nylon Flexible Conduit, M32 x 1.5, 29 NW, 13 mm Thread - NVNV-M329-13
+ / - Hover over image to Zoom
Other Views

    PMA® Conduit Connector, Polyamide 6 with Nickel-Plated Brass Thread, Nylon Flexible Conduit, M32 x 1.5, 29 NW, 13 mm Thread

    Manufacturer: Thomas and Betts
    Manufacturer #: NVNV-M329-13
    SKU: 25727022
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NVNV-M329-13
    • ECCN EAR99
    Product Overview:
    PMAFIX straight black connector with metric threads. Connector material - polyamide 6, thread material - nickel plated brass. Thread size - M32 x 1.5, 29 NW, 13 mm Thread
    PMA® Conduit Connectors
    • Use in railway vehicle and heavy machine construction
    • High-grade specially formulated polyamide, thread made of nickel-plated brass
    • Self extinguishing
    • Free from halogens and cadmium
    • Excellent impact strength
    • Extremely high thread and system connection strength
    • Fits fine (T) and coarse (G) conduit profiles
    • Temperature Range -40 to 105°C and short term to 160°C