Thomas and Betts NVAV-M406-13 PMAFIX 45 Degree Elbow, Black | Graybar Store
     
Thomas and Betts - PMAFIX 45 Degree Elbow, Black - NVAV-M406-13
+ / - Hover over image to Zoom
Other Views

    PMAFIX 45 Degree Elbow, Black

    Manufacturer: Thomas and Betts
    Manufacturer #: NVAV-M406-13
    SKU: 25456145
    $46.66
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NVAV-M406-13
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    PMAFIX 45 degree black elbow with metric threads. ELBow material - polyamide 6, thread material-nickel-plated brass. Thread size - M40 x 1.5, conduit size NW - 36, thread length - 13.
    PMAFIX 45 degree black elbow with metric threads. Elbow material - polyamide 6, thread material-nickel-plated brass. Thread size - M40 x 1.5, conduit size NW - 36, thread length - 13.