B-Line (Eaton) NUTSQ 3/8 ZN Machine Square Nut, 3/8 in. | Graybar Store
     
B-Line (Eaton) - Machine Square Nut, 3/8 in. - NUTSQ 3/8 ZN
+ / - Hover over image to Zoom
Other Views

    Machine Square Nut, 3/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: NUTSQ 3/8 ZN
    SKU: 88037039
    $0.91
    Checking Pricing
         
    Additional Features:Weight 1.8 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:3/8 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # NUTSQ 3/8 ZN
    • Size 3/8 In
    • UNSPSC 39121311
    • Additional Features Weight 1.8 Lb per 100
    • Color / Finish ZINC PLATED
    • Material Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • SKU Spec Sheet
      NUTSQ 3/8 ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Machine Square Nut, 3/8-In., Zinc Plated