Irwin Industrial Tools 1837547 Nutsetter, 5/16 in. x 2-9/16 in. | Graybar Store
     
Irwin Industrial Tools - Nutsetter, 5/16 in. x 2-9/16 in. - 1837547
+ / - Hover over image to Zoom
Other Views

    Nutsetter, 5/16 in. x 2-9/16 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1837547
    SKU: 25528357
    $4.34
    Checking Pricing
         
    Length:2-9/16 in.
    Size:5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1837547
    • Size 5/16 in.
    • Finish Black Oxide Finish
    • Length 2-9/16 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Impact Performance Series™ Nutsetter, Overall Length (Inches): 2-9/16 in, Tip Size: 5/16 in