Milwaukee Tool 49-66-4536 Nutdriver, 7/16 x 2-9/16 in. L | Graybar Store
Milwaukee Tool - Nutdriver, 7/16 x 2-9/16 in. L - 49-66-4536
+ / - Hover over image to Zoom
Other Views

    Nutdriver, 7/16 x 2-9/16 in. L

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-66-4536
    SKU: 25256241
    $8.52
    Checking Pricing
         
    Packaging:1 per Pack
    Length:2-9/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-66-4536
    • Application For Fastening In Tight Spaces, Heavy Duty Impact Applications, Drilling And Fastening Needs
    • Type Magnetic Nut Driver
    • UNSPSC 27111702
    • Brand SHOCKWAVE
    • Length 2-9/16 in.
    • Materials Proprietary Steel
    • Packaging 1 per Pack
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SHOCKWAVE™ Nutdriver, Overall Length (Inches): 2-9/16 in, Material Type: Steel, Tip Size 7/16 in., Packaging: 1 per Pack
    Proprietary Steel And Heat Treat Process For Maximum Strength And Durability; Strong Magentic Tip For Secure Grip; Color-Coded Band For Easy Size Identification; Chamfered Edge For Fastening In Tight Spaces; Package Quantity: 1