Bussmann (Eaton) NTS-R-60 Dummy Fuse, Neutral, Class H/K5/R, 60A | Graybar Store
     
Bussmann (Eaton) - Dummy Fuse, Neutral, Class H/K5/R, 60A - NTS-R-60
+ / - Hover over image to Zoom
Other Views

    Dummy Fuse, Neutral, Class H/K5/R, 60A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: NTS-R-60
    SKU: 88052916
    $58.95
    Checking Pricing
         
    Amps:35 to 60A
    Use With:Class R and H Fuses
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # NTS-R-60
    • UNSPSC 39121626
    • Amps 35 to 60A
    • Accessory Type Dummy Fuse Neutral
    • Use With Class R and H Fuses
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    60A Class H/K5/R Dummy Fuse, Neutral
    60A Class H/K5/R Dummy Fuse, Neutral