L. H. Dottie NTK14L No. 8 x 1-1/2 in. Nylon Toggle Anchors With Sheet Metal Screws, Display Pack | Graybar Store
     
L. H. Dottie - No. 8 x 1-1/2 in. Nylon Toggle Anchors With Sheet Metal Screws, Display Pack - NTK14L
+ / - Hover over image to Zoom
Other Views

    No. 8 x 1-1/2 in. Nylon Toggle Anchors With Sheet Metal Screws, Display Pack

    Manufacturer: L. H. Dottie
    Manufacturer #: NTK14L
    SKU: 25321457
    $17.70
    Checking Pricing
         
    Anchor Type:Toggle Anchor With Screw
    Length:1-1/2 in.
    Size:No. 8
    Kit Includes:(25) Nylon Toggle Anchors, (25) Sheet Metal Screws, (1) Carbide Masonry Drill
    Packaging:51-Piece Kit
    Screw Size:#8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # NTK14L
    • Size No. 8
    • UNSPSC 31162814
    • Kit Includes (25) Nylon Toggle Anchors, (25) Sheet Metal Screws, (1) Carbide Masonry Drill
    • Length 1-1/2 in.
    • Screw Size #8
    • Anchor Type Toggle Anchor With Screw
    • Packaging 51-Piece Kit
    • ECCN EAR99
    Product Overview:
    Nylon No. 8 x 1-1/2 in. Toggle Anchors With Sheet Metal Screws, Drill Size 1/4 in., Display Pack
    Includes (25) Nylon Toggle Anchors, (25) Sheet Metal Screws and (1) Carbide Masonry Drill in Display or Tuff Pack