Lutron NTF-103P-277-BR NOVA T PRESET FLUORESCENT | Graybar Store
     
Lutron - NOVA T PRESET FLUORESCENT - NTF-103P-277-BR
+ / - Hover over image to Zoom
Other Views

    NOVA T PRESET FLUORESCENT

    Manufacturer: Lutron
    Manufacturer #: NTF-103P-277-BR
    SKU: 97133718
    $277.21
    Checking Pricing
         
    Color:Brown
    Switch Type:1-Pole
    Voltage Rating:277V
    Wattage:1662W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NTF-103P-277-BR
    • Color Brown
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Series Nova T
    • Switch Style Slide
    • Switch Type 1-Pole
    • Wattage 1662W
    • Voltage Rating 277V
    • SKU Spec Sheet
      NTF-103P-277-BR Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 277V/6A in brown